20 x 25 x 1 in. Natural Fiber Hair Pad
Cut-N-Fit 20 x 25 x 1 in. Natural Fiber Hair Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Cut-N-Fit
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- Material:
- Natural Fiber
- Product Type:
- Hair Pad
- Size:
- 20 in x 25 in x 1 in
- Width:
- 20 in