DESCRIPTION

  • Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
  • Designed for general air filtration application with light to medium dust loading conditions
  • Disposable panels are engineered for sturdy, economical performance and ease of use
  • Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability

American Air Filter 30 x 30 x 1 in. Fiberglass Air Filter

A2231130A30A

Height:

SPECIFICATIONS

Depth
1 in
Height
30 in
IsAcceptableImage
Material
Fiberglass
Width
30 in

Starting at
Call for Pricing
  • QUANTITY