DESCRIPTION

  • Approved for modular or manufactured homes
  • Compact 21" depth for easy installation
  • Corrosion resistant Galvanized Metal with attractive finish
  • Designed for use in residential central heating and air conditioning systems by service contractors
  • Easy Air-Tite" access to filter
  • Enhanced internally finned coil tubes
  • External access to heater circuit breakers
  • Factory installed non-bleed TXV with mechanical fitting
  • Made up of resin-coated media that is 50% coconut fiber, 50% hogs hair
  • Polyester scrim backs the clean air side of the media

American Air Filter 30 x 30 x 1 in. Hog Hair Roll

A385826001

Height:

SPECIFICATIONS

Depth
1 in
Height
30 in
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY