DESCRIPTION

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters

American Air Filter 8 x 30 x 1 in. Fiberglass Air Filter

A221041151

Height:

SPECIFICATIONS

Depth
1 in
Height
30 in
Material
Fiberglass
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY