20 x 36 in. Air Filter Polyester

You last purchased this on
 
AAF International

AmerSeal® 20 x 36 in. Air Filter Polyester

  • Fast #
  • Part #A5231320A036
  • Item #3949371
  • Manufacturer Part #523-13-20A036
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

AmerSeal® 20 x 36 in. Air Filter Polyester

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
AmerSeal®
Disposable:
No
Height:
36 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyester
Size:
20 in x 36 in
Width:
20 in