20 x 48 in. Air Filter Polyester MERV 8
AmerSeal® 20 x 48 in. Air Filter Polyester MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- AmerSeal®
- Color Finish Name:
- Blue
- Disposable:
- No
- Height:
- 48 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 175
- Size:
- 20 in x 48 in
- Width:
- 20 in