AmerSeal® 24 x 112 in. Air Filter Polyester

Part #A523852307  |  Item #3946464  |  Manufacturer Part #523-852-307

$88.26 EACH

Height:

112 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: AmerSeal®

Disposable: No

Height: 112 in

IAPMO Listed: No

Material: Plastic

Material Type: Polyester

Maximum Temperature: 175

Size: 24 in x 112 in

UL Listed: UL 900

Width: 24 in