AmerSeal® 25 x 32 in. Air Filter Polyester

Part #A523852302  |  Item #3947463  |  Manufacturer Part #523-852-302

$25.07 EACH
(Pricing is for 32 in)

Height:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: AmerSeal®

Disposable: No

Height: 32 in

IAPMO Listed: No

Material: Plastic

Material Type: Polyester

Maximum Temperature: 175

Size: 25 in x 32 in

UL Listed: UL 900

Width: 25 in