American Air Filter

HeavyDuty™ 12 x 30 x 1 in. Fiberglass Air Filter

Part #A221323151  |  Manufacturer Part #221-323-151

Height:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters

Specifications

Collection: HeavyDuty™

Depth: 1 in

Disposable: Yes

Height: 30 in

IAPMO Listed: No

Material: Fiberglass

Size: 12 in x 30 in x 1 in

Width: 12 in