14 x 25 x 2 in. Fiberglass Air Filter
This product has been replaced by
Manufacturer Part #198-375-052
HeavyDuty™ 14 x 25 x 2 in. Fiberglass Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
Documents
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 14 in x 25 in x 2 in
- Width:
- 14 in