14 x 30 x 1 in. Fiberglass Air Filter

This product has been replaced by

AAF International 14 x 18 in. Air Filter Fiberglass
AAF International 14 x 30 x 1 in. Disposable Panel Air Filter
Manufacturer Part #220-410-051
You last purchased this on
 
AAF International

HeavyDuty™ 14 x 30 x 1 in. Fiberglass Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AAF International 14 x 18 in. Air Filter Fiberglass
AAF International 14 x 30 x 1 in. Disposable Panel Air Filter
Manufacturer Part #220-410-051
AAF International

HeavyDuty™ 14 x 30 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A221410151
  • Item #3420975
  • Manufacturer Part #221-410-151
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
  • Disposable panel filters are engineered for sturdy, economical performance and ease of use
  • Used in HVAC systems for general air filtration applications with light to medium dust loading conditions
  • Maximum operating temperature is 150° F/66° C
  • Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
  • Expanded metal support and skin provide excellent, corrosion-resistant support for the fiberglass
  • Requires Certification

Documents


Specifications

Collection:
HeavyDuty™
Depth:
1 in
Disposable:
Yes
Height:
30 in
IAPMO Listed -:
No
Material:
Fiberglass
Size:
14 in x 30 in x 1 in
Width:
14 in