16 x 20 x 1 in. Fiberglass Air Filter

This product has been replaced by

AAF International 16 x 18 in. Air Filter Fiberglass
AAF International 20 in. x 16 in. x 1 in. Fiberglass Air Filter
Manufacturer Part #220-500-051
You last purchased this on
 
AAF International

HeavyDuty™ 16 x 20 x 1 in. Fiberglass Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AAF International 16 x 18 in. Air Filter Fiberglass
AAF International 20 in. x 16 in. x 1 in. Fiberglass Air Filter
Manufacturer Part #220-500-051
AAF International

HeavyDuty™ 16 x 20 x 1 in. Fiberglass Air Filter

  • Fast #
  • Part #A221500151
  • Item #3411309
  • Manufacturer Part #221-500-151
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
  • Requires Certification

Documents


Specifications

Collection:
HeavyDuty™
Depth:
1 in
Disposable:
Yes
Height:
20 in
IAPMO Listed -:
No
Material:
Fiberglass
Size:
16 in x 20 in x 1 in
Width:
16 in