18 x 24 x 1 in. Fiberglass Air Filter
This product has been replaced by
Manufacturer Part #220-635-051
HeavyDuty™ 18 x 24 x 1 in. Fiberglass Air Filter
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for industrial and commercial applications having light to medium dust loading conditions
Documents
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 18 in x 24 in x 1 in
- Width:
- 18 in