20 x 25 x 2 in. Air Filter Poly
HeavyDuty™ 20 x 25 x 2 in. Air Filter Poly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- An expanded metal retainer is bonded to the clean air side of each filter
- One-piece frame design ensures corner integrity during handling, installation and operation
- Constructed with heavy duty, premium grade synthetic media
Documents
Specifications
- Collection:
- HeavyDuty™
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Poly
- Size:
- 20 in x 25 in x 2 in
- Width:
- 20 in