16 x 24 x 2 in. Pleated Air Filter
PerfectPleat® 16 x 24 x 2 in. Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safer handling, with no risk of nicks or cuts during installation
- The absence of wire also means that the filter will not rust and is totally incinerable, which simplifies disposal
- When pleated, DuraFlex will hold its shape without the need for wire support characteristic of conventional, pleated filters
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 16 in x 24 in x 2 in
- Width:
- 16 in