PerfectPleat® 18 x 14 x 1 in. Pleated Air Filter

Part #A173401011  |  Item #4939998  |  Manufacturer Part #173-401-011

$8.66 EACH

Height:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use in standard applications with normal variations in temperature or airflow

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 18 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 14 in x 18 in x 1 in

Width: 14 in