18 x 24 x 4 in. MERV 7 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 18 x 24 x 4 in. MERV 7 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 18 x 24 x 4 in. MERV 7 Disposable Pleated Air Filter

  • Fast #
  • Part #A179480635
  • Item #4939990
  • Manufacturer Part #179-480-635
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
PerfectPleat®
Depth:
4 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed -:
No
MERV Rating:
7
Material:
Synthetic Fiber
Maximum Temperature:
200
Product Type:
Air Filter
Size:
18 in x 24 in x 4 in
Width:
18 in