American Air Filter
PerfectPleat® 20 x 12 x 1 in. Pleated High Capacitor Air Filter
Part #A173314011 | Item #4901654 | Manufacturer Part #173-314-011
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- For use in standard applications with normal variations in temperature or airflow
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 20 in
IAPMO Listed: No
MERV Rating: 8
Material: Fiberglass
Size: 12 in x 20 in x 1 in
Width: 12 in
-
Starting at $8.07
-
Starting at $13.36
-
Starting at $8.51
-
Starting at $12.41
-
Starting at $7.05
-
Starting at $8.59
-
Starting at $64.31
-
Starting at $8.60
-
Starting at $10.18
-
Starting at $13.00
-
Starting at $6.86
-
Starting at $22.49