16 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 16 x 20 x 2 in. MERV 8 Disposable Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel water reservoirs and solid state controls
- Fixed kilowatt generators can be used where the sizing criteria is more specific to the given area
- Used for applications where low temperature and high airflow are present
- Line fuse: 60
- Volts/phase/max. amps: 240/1/46
- Wire size 90 deg. C copper AWG: 6
- Max. cu. ft. range: 400
- kW rating: 11
- UL and CUL Listed
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 2 in
- Width:
- 16 in