20 x 25 x 4 in. MERV 7 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 20 x 25 x 4 in. MERV 7 Disposable Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 20 x 25 x 4 in. MERV 7 Disposable Pleated Air Filter

  • Fast #
  • Part #A179480800
  • Item #4010421
  • Manufacturer Part #179-480-800
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Mounting: Inside
  • Programmable time and temperature control
  • Used for applications where low temperature and high airflow are present
  • Mounts in two gangable electrical boxes twined together
  • Complete with a matching 3/4" aroma therapy steamhead/escutcheon and 25 ft. multi-conductor cable
  • All metal housing
  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
4 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
IAPMO Listed -:
No
MERV Rating:
7
Material:
Synthetic Fiber
Maximum Temperature:
200
Product Type:
Air Filter
Size:
20 in x 25 in x 4 in
Width:
20 in