PerfectPleat® 20X36X1 PERFECT PLEAT Air Flat

Part #A1740120A36A  |  Item #4199234  |  Manufacturer Part #174-01-20A36A

Height:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: No

Height: 36 in

IAPMO Listed: No

Material: Synthetic Fiber

Size: 20 in x 36 in x 1 in

Width: 20 in