22-1/4 x 20 x 1 in. Air Filter
PerfectPleat® 22-1/4 x 20 x 1 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 22 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Fiberglass
- Size:
- 20 in x 22 in x 1 in
- Width:
- 20 in