22 x 22 x 1 in. MERV 8 Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 22 x 22 x 1 in. MERV 8 Pleated Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 22 x 22 x 1 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #A173839011
  • Item #4940008
  • Manufacturer Part #173-839-011
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
PerfectPleat®
Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
22 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
22 in x 22 in x 1 in
Width:
22 in