PerfectPleat® 24 x 22 x 1 in. Pleated High Capacitor Air Filter

Part #A1731122A24A  |  Item #4940060  |  Manufacturer Part #173-11-22A24A

Call for Pricing

Height:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 24 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 22 in x 24 in x 1 in

Width: 22 in