PerfectPleat® 24 x 24 x 4 in. Pleated MERV 8 Air Filter

Part #A179411863  |  Item #4408314  |  Manufacturer Part #179-411-863

$21.40 EACH

Width:

24 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: PerfectPleat®

Depth: 4 in

Disposable: Yes

Height: 24 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Maximum Temperature: 200

Size: 24 in x 24 in x 4 in

Width: 24 in