PerfectPleat® 36 x 20 x 1 in. Pleated High Capacity Air Filter

Part #A1731120A36A  |  Item #4940045  |  Manufacturer Part #173-11-20A36A

$21.95 EACH
(Pricing is for 36 in)

Height:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 36 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 20 in x 36 in x 1 in

Width: 20 in