PerfectPleat® 36 x 24 x 1 in. Pleated Air Filter

Part #A173829011  |  Item #4940021  |  Manufacturer Part #173-829-011

$23.52 EACH
(Pricing is for 36 in)

Height:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: No

Height: 36 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 24 in x 36 in x 1 in

Width: 24 in