PerfectPleat® 8-7/8 x 19-1/8 in. High Capacity Pleated Air Filter

Part #A1731108H19B  |  Item #4917042  |  Manufacturer Part #173-11-08H19B

$7.37 EACH
(Pricing is for 19 in)

Height:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: PerfectPleat®

Depth: 1 in

Disposable: Yes

Height: 19 in

IAPMO Listed: No

MERV Rating: 8

Material: Synthetic Fiber

Size: 9 in x 19 in x 1 in

Width: 9 in