American Air Filter
PerfectPleat® 9 in x 22 in x 1 in HC M8 Pleated Air Filter
Part #A1731109C21G | Item #7787529 | Manufacturer Part #173-11-09C21G
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 22 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 9 in x 22 in x 1 in
Width: 9 in
-
Starting at $7.95
-
Starting at $6.60
-
Starting at $6.56
-
Starting at $8.52
-
Starting at $14.35
-
Starting at $11.08
-
Starting at $22.49
-
Starting at $9.54
-
Starting at $13.15
-
Starting at $5.38
-
Starting at $64.31