StrataDensity® 14 x 20 x 1 in. Air Filter

Part #A279371051  |  Item #4939997  |  Manufacturer Part #279-371-051

$2.62 EACH

Depth:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 20 in

IAPMO Listed: No

Size: 14 in x 20 in x 1 in

Width: 14 in