StrataDensity® 20 x 20 x 1 in. Air Filter Fiberglass

Part #A2230119E20A  |  Item #7681841  |  Manufacturer Part #223-01-19E20A

$4.27 EACH

Depth:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 20 in

IAPMO Listed: No

Material: Fiberglass

Size: 20 in x 20 in x 1 in

Width: 20 in