StrataDensity® 20 x 22 x 1 in. Fiberglass Air Filter

Part #A22920120A22A  |  Item #4940036  |  Manufacturer Part #229-201-20A22A

$6.97 EACH

Depth:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 22 in

IAPMO Listed: No

Material: Fiberglass

Size: 20 in x 22 in x 1 in

Width: 20 in