StrataDensity® 20 x 25 x 2 in. Fiberglass Air Filter

Part #A198800052  |  Item #3420804  |  Manufacturer Part #198-800-052

$3.54 EACH
(Pricing is for 25 in)

Height:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for general air filtration application with light to medium dust loading conditions
  • Disposable panels are engineered for sturdy, economical performance and ease of use
  • Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability
  • Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter

Specifications

Collection: StrataDensity®

Depth: 2 in

Disposable: Yes

Height: 25 in

IAPMO Listed: No

Material: Fiberglass

Maximum Temperature: 150

Size: 20 in x 25 in x 2 in

Width: 20 in