StrataDensity® 26 x 28 x 1 in. Air Filter Fiberglass

Part #A2230126A27G  |  Item #7531424  |  Manufacturer Part #223-01-26A27G

$9.73 EACH

Depth:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: StrataDensity®

Depth: 1 in

Disposable: No

Height: 28 in

IAPMO Listed: No

Material: Fiberglass

Size: 26 in x 28 in x 1 in

Width: 26 in