12 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
American AVK Co.

12 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American AVK Co.

12 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #A2530007091
  • Item #302500
  • Manufacturer Part #25-300-07-091
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM D-2000
AWWA:
AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
14 in
Material:
Ductile Iron
Maximum Temperature:
160
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Size:
12 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water