DESCRIPTION

American AVK Co. 2-1/2 in. Commercial Hydrant

A241502X

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-503
Maximum Pressure
400 psi
UL Listed
Yes
Valve Size
4 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY