2 in. NPT Ductile Iron Resilient Wedge Gate Valve
2 in. NPT Ductile Iron Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- O-ring bonnet gasket wraps each bolt to prevent corrosion
- Stainless steel stem standard
- Threads rolled in a separate cold pressing process to enhance strength
- Ductile iron or bronze wedge fully encapsulated in EPDM rubber with an integral bronze stem nut for optimum corrosion protection and precision wedge tracking
- 100% testing all valves tested
- Fully encapsulated wedge with EPDM standard
- Stainless steel bolts standard
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536, ASTM A-582, ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Length:
- 7 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Brass
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water