4 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

You last purchased this on
 
American AVK Co.

4 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American AVK Co.

4 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #A145100FFO
  • Item #7406444
  • Manufacturer Part #145-100-FFO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully encapsulated EPDM wedge prevents deterioration from disinfectants
  • All AVK series 145 gate valves are covered by a 2 year warranty
  • Electrostatically applied, fusion bonded epoxy resin provides extended corrosion resistance
  • Made in USA
  • Requires Certification

Specifications

ASME:
ASME B16.42
ASTM:
ASTM A-276, ASTM A-536
Coating:
Fusion Bonded Epoxy
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
9 in
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
250 psi
Pressure Class:
150#
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
58 lb