DESCRIPTION

  • Dry barrel hydrant

American AVK Co. 5-1/4 in. Hydrant Bury with Left Opening Less Accessories

A278006LAOL

Depth of Trench:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B, ASTM A-536
AWWA Specifications
AWWA C-502
Color Finish
Red
Material
Iron
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
5 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY