6 x 5-1/4 in. Iron Hydrant Extension Kit
6 x 5-1/4 in. Iron Hydrant Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For all AVK dry barrel hydrants
Documents
Specifications
- Brand Model Compatibility:
- AVK Dry Barrel Hydrants
- Depth of Trench:
- 6 in
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Material:
- Iron
- Product Type:
- Hydrant Extension Kit