8 in. Push On x Flanged Cast Iron Resilient Wedge Gate Valve
8 in. Push On x Flanged Cast Iron Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Push
- End Connection 2:
- Flanged
- End Connections:
- Push x Flanged
- FM Approved:
- Yes
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 160
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water