DESCRIPTION

American AVK Co. Mechanical Joint Open Left Resilient Wedge Gate Valve

A2530007091

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-509
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Cast Iron
Maximum Pressure
250 psi
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
12 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY