Series 2420 No Hub or NST 4-1/2 x 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
Series 24 Series 2420 No Hub or NST 4-1/2 x 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of ductile iron to resist damage from hydrant operating wrenches, the pentagonal dummy nuts are available in sizes from 1.125" up through 1.75"
- The stainless-steel hydrant models offer "quarter turn" installation for easy maintenance of the nozzles
- Cast from high-strength, low-lead, low-zinc bronze for high strength and high corrosion and de-zincification resistance
- Hydrants are securely crated for shipment to prevent damage during transport
- AVK wet barrel hydrants built in Minden, Nevada are designed and built to the AWWA C503 standard
- Light-weight and inexpensive tool for service and repairs
- All ductile iron parts are fusion bonded, epoxy powder coated to meet the AWWA C550 coating requirements
- All seals are O-ring type made of NBR rubber to resist attack from volatile organic compounds
- AVK offers the best warranty in the industry, a full 10 years
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-536
- AWWA:
- AWWA C-503
- Collection:
- Series 24
- End Connection 1:
- No Hub, NST
- End Connection 2:
- No Hub, NST
- End Connection 3:
- No Hub, NST
- End Connections:
- No Hub;NST
- FM Approved:
- Yes
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4-1/2 in x 4-1/2 in x 2-1/2 in
- Height:
- 27-1/2 in
- Material:
- Ductile Iron, Cast Iron, Bronze, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes
- Weight:
- 126 lb