Series 2490 Yellow No Hub or NST 4-1/2 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
American AVK Co.

Series 2490 Series 2490 Yellow No Hub or NST 4-1/2 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American AVK Co.

Series 2490 Series 2490 Yellow No Hub or NST 4-1/2 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #A2415090YEL
  • Item #4423939
  • Manufacturer Part #2415090YEL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of ductile iron to resist damage from hydrant operating wrenches, the pentagonal dummy nuts are available in sizes from 1.125” up through 1.75”.
  • The stainless-steel hydrant models offer “Quarter turn” installation for easy maintenance of the nozzles.
  • Cast from high-strength, low-lead, low-zinc bronze for high strength and high corrosion and de-zincification resistance.
  • Hydrants are securely crated for shipment to prevent damage during transport.
  • AVK wet barrel hydrants built in Minden, Nevada are designed and built to the AWWA C503 standard.
  • Light-Weight and inexpensive tool for service and repairs.
  • All ductile iron parts are fusion bonded, epoxy powder coated to meet the AWWA C550 coating requirements.
  • All seals are O-ring type made of NBR rubber to resist attack from volatile organic compounds.
  • AVK offers the best Warranty in the industry, a full 10 years.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B, ASTM A-536
AWWA:
AWWA C-503
Collection:
Series 2490
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
No Hub, NST
End Connection 2:
No Hub, NST
End Connection 3:
No Hub, NST
End Connections:
No Hub;NST
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in x 2-1/2 in
Height:
25 in
Material:
Ductile Iron, Cast Iron, Bronze, Stainless Steel
Pressure - Maximum:
400 psi
UL Listed:
Yes
Weight:
126 lb