Series 2780 Red 4 ft. 6 in. Mechanical Joint or Flanged Assembled Fire Hydrant
Series 2780 Series 2780 Red 4 ft. 6 in. Mechanical Joint or Flanged Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One piece valve is corrosion-proof, maintenance free, and backed by a 25 year warrantee
- Unique gasket contains a Stainless Steel insert that ensures the gasket seats easily and uniformly, reducing the chance of a pinched gasket
- This virtually indestructible valve is made from a ductile iron core, completely encapsulated in EPDM
- Prevents corrosion or freezing of water and splitting of the sleeve
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Series 2780
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint, Flanged
- End Connection 2:
- Mechanical Joint, Flanged
- End Connections:
- Mechanical Joint;Flanged
- FM Approved:
- Yes
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in