Red 4 ft. 6 Mechanical Joint and Flanged Assembled Fire Hydrant
Series 2780 Red 4 ft. 6 Mechanical Joint and Flanged Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy maintenance
- Cost-effective, labor saving - reduced inventory
- AVK fully encapsulated one-piece hydrant main valve
- Open left valve
- Light-weight, inexpensive hydrant tools
- Ductile iron core fully encapsulated in EPDM rubber
- 360 Degree nozzle section rotation possible
- Ductile iron nozzle section, barrel section, bonnet, and base
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-502
- Collection:
- Series 2780
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 4-1/2 ft
- End Connection 1:
- Mechanical Joint, Flanged
- End Connection 2:
- Mechanical Joint, Flanged
- End Connections:
- Mechanical Joint;Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Material:
- Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 5-1/4 in