Series 2780 Red 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

Part #A278006LAOLRED  |  Item #1565120  |  Manufacturer Part #2780-06

Call for Pricing

Depth of Trench:

4 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Series 2780

Color Finish: Red

Depth of Trench: 4 ft

End Connection 1: Flanged, Mechanical Joint

End Connection 2: Flanged, Mechanical Joint

End Connections: Mechanical Joint;Flanged

FM Approved: No

UL Listed: No

Valve Size: 5-1/4 in