3 in. Ductile Iron Flanged Gate Valve
Series 65 3 in. Ductile Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique gasket has round inserts for bolts, which are countersunk into the tapped valve body and capped with hot-melt
- 400 series Stainless Steel is AVK’s standard stem material, providing twice the yield strength required by AWWA; Potential for bent and broken stem is eliminated
- 316 stainless steel bonnet bolts will never come in contact with water or soil and are 100% protected against corrosion
- Unique tapped lug and set screw provide a metal-to-metal termination point for cathodic corrosion protection
- Standard EPDM wedge is taste and odor free, stands up to chlorine and other disinfectants
- Every AVK valve has a unique serial number engraved on the stem – also shown on the valve label; Serial number provides complete traceability to the date the valve was built, and every operation performed throughout the manufacturing process
- Unique wiper-ring protects stem from contact with soil and water
- Threads are cold-rolled, work-hardening the steel, and ensuring smooth thread edges for low operating torque
- T-bolt lugs keep T-bolt heads in position for secure installation of all bolted MJ connections
- Can accommodate up to 2 - #10 AWG and may also be used as connection for tracer wire
Specifications
- AWWA:
- AWWA C-515
- Collection:
- Series 65
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 3 in
- Valve Type:
- Gate Valve