DESCRIPTION

American AVK Co. Threaded Resilient Wedge Gate Valve

A0306335

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-509, AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
2 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY