1/4 in. 1# PTFE Acrylic, Fiber and Braided Packing
1/4 in. 1# PTFE Acrylic, Fiber and Braided Packing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated to 500°F
- Sold by weight
- Continuous acrylic fiber impregnated with Teflon® and lubricant
- PH range 2-12
- Packing offers excellent heat dissipation and is non-staining and non-contaminating
- Maximum psi 500
- Offers low friction at startup and during use
- For high use pumps and valves
- Construction: Interlock braid
- Maximum speed 2200 FPM
Documents
Specifications
- Application:
- Alkali, Centrifugal Pump, Oil, Packing, Reciprocating Pump, Rotary, Saltwater, Service, Solvent, Steam, Valve, Water
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Fitting Type:
- Packing
- IAPMO Listed -:
- No
- Material:
- Fiber, Plastic
- Material Type:
- Acrylic, PTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Package Quantity:
- Box of 1
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 500#
- Size:
- 1#
- Temperature Range:
- 0 to 500 Deg F (0 to 260 Deg C)
- Type:
- Braided Packing
- UL Listed:
- No